Shop All Rolling Ladders
Tri-Arc
72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity
Mfr # WLAR104244-D4
Zoro # G0977910
product price: $691.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR104244-D4
- Zoro # G0977910
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 72 in |
Bottom Width | 32 in |
Base Depth | 44 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 32 in |
Step Depth | 7 in |
Overall Width | 32 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 40 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 72 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 44 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 246 lb (TM05PYP281SWTS02)
- FOOT MASTER Leveling Caster, Alum, Swivel, M12 (GDN-80S-NYN)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE7220)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500620246)
- TRI-ARC 116 in H Steel Stock Picking Rolling Ladder, 8 Steps (KDSP108246)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103245-D4)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDEC110246)
- TRI-ARC 132 in H Aluminum Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (WLARTR110245)
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- Tri-Arc Rolling Ladders