Shop All Rolling Ladders
Tri-Arc
72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity
Mfr # WLAR104165-D4
Zoro # G0977895
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 21 in
- Platform Width 16 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR104165-D4
- Zoro # G0977895
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 21 in |
Platform Width | 16 in |
Overall Height | 72 in |
Bottom Width | 22 in |
Base Depth | 44 in |
Step Width | 16 in |
Overall Width | 22 in |
Handrail Height | 32 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Aluminum, Platform Height 40 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 72 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 44 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG06B22)
- MILWAUKEE HAND TRUCKS Milwaukee Four Wheel Drum Truck 40774 - Polyolefin Wheels - 1000 Lb. Cap. (40774)
- LITTLE GIANT Wagon Truck, 3500 lb., Mold-On Rubber (CH2448X612MR)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 8", Solid Tires (DC30020)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC Rolling Ladder, Handrails, 9-Step (KDSR109246-D2)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps (KDSR102246-D2)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCU500630246)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (WLSR103166)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115242-Y)
- Tri-Arc Rolling Ladders