Shop All Rolling Ladders
Tri-Arc
72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity
Mfr # WLAR104164-D4
Zoro # G0977877
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 21 in
- Platform Width 16 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR104164-D4
- Zoro # G0977877
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 21 in |
Platform Width | 16 in |
Overall Height | 72 in |
Bottom Width | 22 in |
Base Depth | 44 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Step Width | 16 in |
Overall Width | 22 in |
Handrail Height | 32 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 40 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 72 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 44 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wheel, 6 x1 1/2", Mold On Rubber (108839)
- TRI-ARC Ladder, 3-Step, Aluminum (WLAR003244-D4)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102242)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106166-D3)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-D3)
- TRI-ARC 176 in H Steel Configurable Rolling Ladder, 14 Steps, 450 lb Load Capacity (UKDEC114242)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4C2P6)
- Tri-Arc Ladders