Shop All Rolling Ladders
Tri-Arc
66 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity
Mfr # KDTF103166
Zoro # G0979259
product price: $220.99
/ea
Item requires special delivery charges. A $224.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDTF103166
- Zoro # G0979259
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 66 in |
Bottom Width | 24 in |
Base Depth | 30 in |
Handrail Height | 36 in |
Overall Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Step Width | 16 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 66 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 30 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Cat-A-Corner Squaring Brace - #6 - 7' L (0019-46-507)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x734 HE Turnbuckle (N100-211)
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 11' (Green) (PRS2-11)
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSP106246)
- TRI-ARC 126 in H Steel All Direction Ladder, 9 Steps (KDED109242)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112162)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (WLSR103162)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHD112246)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- Tri-Arc Ladders