Shop All Rolling Ladders
Tri-Arc
66 in H Steel Rolling Ladder, 3 Steps
Mfr # KDSR103242-D2
Zoro # G0978839
product price: $462.99
/ea
Item requires special delivery charges. A $224.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR103242-D2
- Zoro # G0978839
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 66 in |
Bottom Width | 30 in |
Base Depth | 38 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 30 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 36 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 66 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 38 in, Overall Width 30 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby G-2130 Galvanized Carbon Shackle BTA 1-1/2", 17T WLL (1019631)
- MAGLINER Handle Latch and Lock Assembly (302016)
- MAGLINER Inner Tube (121060T)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107162)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 8-Step (KDEC108246-Y)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDEC107246)
- TRI-ARC Rolling Ladder, 2 Steps, Ribbed Tread (WLAR102244)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D2)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940246)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8D3C1P6)
- Tri-Arc Ladders