Shop All Rolling Ladders
Tri-Arc
66 in H Steel Rolling Ladder, 3 Steps
Mfr # KDSR103162
Zoro # G0980397
product price: $403.99
/ea
Item requires special delivery charges. A $224.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR103162
- Zoro # G0980397
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 66 in |
Bottom Width | 24 in |
Base Depth | 28 in |
Overall Width | 24 in |
Step Depth | 7 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 66 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 28 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 30ft Lift, 1/2-Ton (S90-050-30)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- BUYERS PRODUCTS Molded Rubber Bumper - 3 x 3-1/2 x 6 Inch Tall - Set of 2 (B5500)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDSR103166)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps (KDRF109162)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002165-D4)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D5)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps (KDRF109166)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps (KDSR106242-XR)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214X)
- Tri-Arc Rolling Ladders