Shop All Rolling Ladders
Tri-Arc
66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # KDEC103242
Zoro # G0978175
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$500.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDEC103242
- Zoro # G0978175
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 66 in |
Bottom Width | 35 in |
Base Depth | 41 in |
Step Depth | 8 1/2 in |
Overall Width | 35 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 66 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 41 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Wheel Kit (MHAC04G)
- ZORO SELECT Rigid Plate Shock-Absorbing Castr, 550 lb (GDS-150A-RF)
- ULTRATECH 26 in. Grate Hook (9235)
- WARN INDUSTRIES WINCH ACCESSORIES, WINCH HOOK (92090)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103246)
- TRI-ARC 186 in H Steel All Direction Ladder, 15 Steps, 450 lb Load Capacity (KDAD115242)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103166)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (WLSR103166)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D4)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps (KDSR108246-XR)
- Tri-Arc Ladders