Shop All Rolling Ladders
Tri-Arc
64 in H Steel Tilt and Roll Ladder, 4 Steps
Mfr # KDMF104166
Zoro # G2139560
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$266.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDMF104166
- Zoro # G2139560
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 64 in |
Bottom Width | 21 in |
Base Depth | 34 in |
Step Width | 16 in |
Step Depth | 7 in |
Overall Width | 21 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 24 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 24 in, Overall Height 64 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 34 in, Overall Width 21 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 4-ply (EE4-904-04-T3)
- LIFT-ALL Web Sling, Endless, 4 ft L, 4 in W, Polyester, Yellow (EN1604DX4)
- KEEPER ZipNet 0 Adjustable Cargo Net, 86 in L, 74 in W, Rubber, BlackYellow (6141)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31807)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (WLSR103162)
- TRI-ARC Rolling Ladder, 2-Step (KDSR002162-D2)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDHS107246)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111246-XR)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D5)
- TRI-ARC 132 in H Aluminum Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (WLARTR110245)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242-D2)
- Tri-Arc Ladders