Shop All Rolling Ladders
Tri-Arc
52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity
Mfr # WLAR102244-D5
Zoro # G0979791
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR102244-D5
- Zoro # G0979791
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 52 in |
Bottom Width | 29 in |
Base Depth | 37 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 32 in |
Step Depth | 7 in |
Overall Width | 29 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 20 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 52 in, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 37 in, Overall Width 29 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 60' Red Ratchet Strap w/ Chain Extensions (8560CE-RED)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 14 ft L, 2 in W, Polyester, Yellow (EE1802DTX14)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Nylon, Yellow (EEF2-901-12)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102245-D5)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDEC103246)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCS500540246)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111242-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107166-Y)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps (KDSR113246)
- Tri-Arc Rolling Ladders