Shop All Fixed Ladders
Tri-Arc
5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish
Mfr # WLFS0106-Y
Zoro # G2281498
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$330.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 6
- Overall Height 5 ft.
- Overall Width 25 in
Product Information
- Brand Tri-Arc
- MFR # WLFS0106-Y
- Zoro # G2281498
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 5 ft. |
Overall Width | 25 in |
Top Step Height | 5 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Ladder,Steel,Standard Fixed,6-Rung |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 6 |
Walk-Thru Included | No |
Standards | ANSI; OSHA Compliant |
Rung/Step Spacing | 12 in |
Finish | Safety Yellow |
Exit | Top |
Rung Spacing | 12" |
Item - Fixed Ladders | Fixed Ladder |
Ladder Tread | Steps-Grip Strut Tread |
Description
Fixed Ladder, Walk-Thru Included No, Exit Top, Overall Height 6 ft, Overall Width 25 in, Material Steel, Load Capacity 500 lb, Number of Steps 6, Top Step Height 5 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Safety Yellow, Standards ANSI; OSHA Compliant, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bungee Hook, 3 In.L, 1-1/4 In.W, PK4 (SS10-04)
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- COLSON ColsonĀ® 4 Series Swivel Plate Caster 4.06109.339 - Phenolic 6" Dia. 1200 Lb. Cap. (4.06109.339)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 72 in Ladder, Aluminum, 3 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL503)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish (UCL7507242)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish (URTL504)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish (WLFC1126)
- TRI-ARC 12 ft 2 in Fixed Ladder, Aluminum, 12 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA8SS)
- COTTERMAN 7 ft 2 in Work Platform, Steel, 5 Steps, Powder Coated Finish, 800 lb Load Capacity (5TAP2424RA3E24B11D3C2P6)
- Tri-Arc Fixed Ladders