Shop All Rolling Ladders
Tri-Arc
40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # KDSR004246
Zoro # G0980625
product price: $353.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR004246
- Zoro # G0980625
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 40 in |
Bottom Width | 30 in |
Base Depth | 35 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Overall Width | 30 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included No, Overall Height 40 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 35 in, Overall Width 30 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Workstation Column Kit, 24" Fixed (WHF-020400)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ62)
- HAMILTON CASTERS Hamilton® Duralast„¢ Wheel 4 x 2 - 3/4" Roller Bearing (W-420-D-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 1000 lb., Gray (26Y438)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530242)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps (KDSR115242-D3)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCS500940242)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCS500940246)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A6E20B4C1P6)
- Tri-Arc Rolling Ladders