Shop All Fixed Ladders
Tri-Arc
4 ft Fixed Ladder, Steel, 5 Steps, Top Exit, Gray Powder Coated Finish, 500 lb Load Capacity
Mfr # WLFS0105
Zoro # G0980257
product price: $284.99
/ea
Item requires special delivery charges. A $274.00 per item surcharge will be applied.
$284.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 5
- Overall Height 4 ft
- Overall Width 25 in
Product Information
- Brand Tri-Arc
- MFR # WLFS0105
- Zoro # G0980257
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 4 ft |
Overall Width | 25 in |
Top Step Height | 4 ft |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Details
Item | Fixed Ladder |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 5 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Rung Spacing | 12" |
Color | Gray |
Climbing Angle | 90 Degrees |
Item - Fixed Ladders | Fixed Ladder |
Description
Fixed Ladder, Walk-Thru Included No, Exit Top, Overall Height 4 ft, Overall Width 25 in, Material Steel, Load Capacity 500 lb, Number of Steps 5, Top Step Height 4 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 13,200 lb. (EN150X20)
- BOXER TOOLS 3/8-inch 1/2 Heavy Duty Ratchet Chain Load Binder with Forged Grab Hooks - Load Limit 9200lbs, 2PK (LB02-38)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX47)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE2603DFX12)
- TRI-ARC 18 ft Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, Gray Powder Coated Finish (WLFC1215)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish (WLFC1125)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9003246)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- EGA PRODUCTS Industrial Rolling Ladder, 5 Steps, 16"W Perforated Tread, 450 lbs. Capacity (B5020HSU)
- Tri-Arc Ladders