Shop All Fixed Ladders
Tri-Arc
29 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1226
Zoro # G2232295
original price:
$3,230.70
20% off
new price: $2,555.99
/ea
Item requires special delivery charges. A $805.00 per item surcharge will be applied.
$2,555.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 26
- Overall Height 29 ft
- Overall Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLFC1226
- Zoro # G2232295
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 29 ft |
Overall Width | 36 in |
Top Step Height | 25 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 25 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 26 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Climbing Angle | 90 ? |
Color | Gray |
Rung Spacing | 12" |
Item - Fixed Ladders | Walk-Thru Fixed Cage Ladder |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 29 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 26, Top Step Height 25 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Heavy Duty 5" Hard Rubber Locking Caster, 4 pcs. (GSSI-C54P)
- MARTIN WHEEL CO. Martin Wheel 8" Heavy Duty Wheel ZP182RT-2C2 - 8 x 2.50 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP182RT-2C2)
- TRAC OUTDOORS Trac Outdoors T10196 Quick Release Anchor Winch Mount (69075)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- TRI-ARC 7 ft. 6" Ladder, Walk-Thru Fixed, Steel, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0205-Y)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- TRI-ARC 13 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1211-Y)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish (UCL7503242)
- Tri-Arc Ladders