Shop All Fixed Ladders
Tri-Arc
25 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1126
Zoro # G2232496
original price:
$1,798.00
5% off
new price: $1,707.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$1,707.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 26
- Overall Height 25 ft
- Overall Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLFC1126
- Zoro # G2232496
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 25 ft |
Overall Width | 36 in |
Top Step Height | 25 ft |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 25 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 26 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Climbing Angle | 90 ? |
Color | Gray |
Rung Spacing | 12" |
Item - Fixed Ladders | Fixed Cage Ladder |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 25 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 26, Top Step Height 25 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKSTRAPS Tie-Down Strap, 8-1/2 ft.x1-1/2 In, 500 lb (101)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1200 lb (16TM06201SFBA)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1824-2-95)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2400 lb (G24368MRFL)
- TRI-ARC 9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0207-Y)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish (WLFC1226)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- TRI-ARC 23 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1221-Y)
- TRI-ARC 12 ft. 6" Ladder, Walk-Thru Fixed, Steel, 10-Rung, Steel, 10 Steps, Top Exit, Safety Yellow Finish (WLFS0210-Y)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 2 Steps, Top Step Height 1'6", Overall Length 5' (MDT02)
- Tri-Arc Fixed Ladders