Shop All Fixed Ladders
Tri-Arc
24 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1125
Zoro # G2232505
original price:
$2,639.25
12% off
Item requires special delivery charges. A $660.00 per item surcharge will be applied.
$2,298.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 25
- Overall Height 24 ft
- Overall Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLFC1125
- Zoro # G2232505
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 24 ft |
Overall Width | 36 in |
Top Step Height | 24 ft |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 24 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 25 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Rung Spacing | 12" |
Color | Gray |
Item - Fixed Ladders | Fixed Cage Ladder |
Climbing Angle | 90 ? |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 24 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 25, Top Step Height 24 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 30IN MANHOLE COVER HOOK 02302 (MH30)
- COTTERMAN Safety Railing w/ Toe Board, 4ft., Alum. (AR4T C50 P6)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142424SL-Y)
- ADB HOIST RINGS Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM (34103)
- TRI-ARC 16 ft. 6" Ladder, Walk-Thru Fixed, Steel, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0214-Y)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- TRI-ARC 82 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish (UCL9004246)
- TRI-ARC 102 in Ladder, Aluminum, 6 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL506)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2110)
- Tri-Arc Fixed Ladders