Shop All Fixed Ladders
Tri-Arc
21 ft. Ladder, Standard Fixed Cage, Steel, 22-Rung, Steel, 22 Steps, Safety Yellow Finish
Mfr # WLFC1122-Y
Zoro # G2280980
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$1,474.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 22
- Overall Height 21 ft.
- Top Step Height 21 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFC1122-Y
- Zoro # G2280980
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 21 ft. |
Top Step Height | 21 ft. |
Step Width | 18" |
Rung Dia. | 3/4" |
Details
Item | Ladder,Standard Fixed Cage,Steel,22-Rung |
Material | Steel |
Number of Steps | 22 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Item - Fixed Ladders | Fixed Cage Ladder |
Rung Spacing | 12" |
Ladder Tread | Steps-Grip Strut Tread |
Description
Ladder,Standard Fixed Cage,Steel,22-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Double Folding Security Gate 10'W x 6-1/2'H (620565)
- GLOBAL INDUSTRIAL Caster Kit For Vertical Paper Dispensers (412620)
- LITTLE GIANT LADDERS Little Giant FlipNLite Aluminum Platform Step Ladder 5' 15273001 (15273-001)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 8 ft (38SOSW10X8)
- TRI-ARC 22 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Gray Powder Coated Finish (WLFC1219)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- TRI-ARC 132 in Ladder, Steel, 9 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7509246)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- Tri-Arc Ladders