Shop All Rolling Ladders
Tri-Arc
20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity
Mfr # WLAR002245-D4
Zoro # G0979566
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20"
- Number of Steps 2
- Platform Depth 28 in
- Platform Width 21"
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR002245-D4
- Zoro # G0979566
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20" |
Platform Depth | 28 in |
Platform Width | 21" |
Overall Height | 20 in |
Bottom Width | 29 in |
Base Depth | 30 in |
Top Step Height | 20 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Top Step Depth | 21 in |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 21 in, Bottom Width 29 in, Base Depth 30 in, Color Aluminum, Finish Aluminum Mill, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 22 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 300ft, Wht, 635lb., Nylon (530160-00300)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (503-20)
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 347lb (350160-YEL-00600-R0285)
- WERNER 12 ft Aluminum Platform Stepladder, 300 lb Capacity (P412)
- TRI-ARC 106 in H Steel Tilt and Roll Ladder, 7 Steps (KDRF107166)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110242-XR)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDEC103246)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105166)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDSR103242-D2)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218PSU)
- Tri-Arc Ladders