Shop All Rolling Ladders
Tri-Arc
20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity
Mfr # WLAR002244-D5
Zoro # G0979557
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20"
- Number of Steps 2
- Platform Depth 28 in
- Platform Width 28"
- Step Tread Ribbed
Product Information
- Brand Tri-Arc
- MFR # WLAR002244-D5
- Zoro # G0979557
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20" |
Platform Depth | 28 in |
Platform Width | 28" |
Overall Height | 20 in |
Bottom Width | 29 in |
Base Depth | 37 in |
Manufacturers Warranty Length | 1 yr |
Top Step Height | 20 in |
Step Width | 24 in |
Top Step Depth | 28 in |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 28 in, Bottom Width 29 in, Base Depth 37 in, Color Aluminum, Finish Aluminum Mill, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Ribbed, Net Weight 29 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING X5L Lever Hoist 1-3/4 US Ton x 05'lift (X5L03528-05)
- VESTIL FORK TIP PROTECTOR THICK YELLOW, PR (FPU-TK-45-YL)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 10600 lb Cap (EN120X5)
- ZORO SELECT Chain, Dbl, Zinc, Sz #5, 55 Lb Load, 100 Ft (2ZDH3)
- TRI-ARC 116 in H Steel All Direction Ladder, 8 Steps (KDED108242)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps (KDEC115246)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D5)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E10B4W4C1P3)
- Tri-Arc Ladders