Shop All Fixed Ladders
Tri-Arc
20 ft Fixed Ladder with Safety Cage, Steel, 17 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1217
Zoro # G2232380
product price: $1,584.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$1,584.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 17
- Overall Height 20 ft
- Overall Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLFC1217
- Zoro # G2232380
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 20 ft |
Overall Width | 36 in |
Top Step Height | 16 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 16 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 17 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Color | Gray |
Item - Fixed Ladders | Walk-Thru Fixed Cage Ladder |
Climbing Angle | 90 ? |
Rung Spacing | 12" |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 20 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 17, Top Step Height 16 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJZ2)
- US CARGO CONTROL 48" L-Track - Aluminum (AT48AL)
- LITTLE GIANT Wheel Mold-On Rubber, 8 in. x 2 in. (WHMS-0820)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 7 ft. 6" Ladder, Walk-Thru Fixed, Steel, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0205-Y)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- TRI-ARC 17 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFC1215-Y)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 20 ft. Ladder, Standard Fixed Cage, Steel, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1121-Y)
- ZORO SELECT 5 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT05)
- Tri-Arc Ladders