Shop All Step Stools
This Product is Discontinued
Tri-Arc
2 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (Discontinued)
Mfr # WLST002212
Zoro # G0335592
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI Type A14.11
- Base Depth 21 in
- Bottom Width 24 in
- Color Gray
Product Information
- Brand Tri-Arc
- MFR # WLST002212
- Zoro # G0335592
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 21 in |
Bottom Width | 24 in |
Overall Height | 20 in |
Top Step Depth | 10 in |
Top Step Height | 20 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 22 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Step Stand |
ANSI Type | A14.11 |
Color | Gray |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 2 |
Step Tread | Serrated |
Standards | OSHA and ANSI |
Net Weight | 22.3 lb |
Ladder Tread | Serrated |
Includes | Crutch Tips |
Ladder Actuation | Tilt and Roll |
Finish | Powder Coated |
Nestable | No |
Description
Step Stool Product Group Step Stand, Number of Steps 2, Overall Height 20 in, Material Steel, ANSI Type A14.11, Load Capacity 500 lb, Top Step Height 20 in, Top Step Depth 10 in, Bottom Width 24 in, Base Depth 21 in, Color Gray, Finish Powder Coated, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Tilt and Roll, Step Tread Serrated, Net Weight 22.3 lb, Step Width 22 in, Nestable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.