Shop All Rolling Ladders
Tri-Arc
192 in H Steel Rolling Ladder, 15 Steps
Mfr # KDSR115246-XR
Zoro # G3374117
product price: $1,891.99
/ea
Item requires special delivery charges. A $690.00 per item surcharge will be applied.
$1,891.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR115246-XR
- Zoro # G3374117
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 192 in |
Bottom Width | 40 in |
Base Depth | 130 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Overall Width | 40 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 150 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 192 in, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 130 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- BIL-JAX Pedestal Scaffold - Frame (0006-54-F)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-PUR-RS)
- HARRINGTON Top Hook for 1 tons Hoist (C1FA010-10014)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115242-XR)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCS500530246)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530242)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDSR103166)
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps (KDTF102242)
- VESTIL 196 H Steel Warehouse Ladder, 50 deg Grip, 16 Step, 21", 16 Steps (LAD-16-21-G-EZ)
- Tri-Arc Rolling Ladders