Shop All Rolling Ladders
Tri-Arc
186 in H Steel All Direction Ladder, 15 Steps
Mfr # KDAD115242
Zoro # G2233099
Item requires special delivery charges. A $1,060.00 per item surcharge will be applied.
$1,614.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDAD115242
- Zoro # G2233099
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 186 in |
Bottom Width | 40 in |
Base Depth | 141 in |
Overall Width | 40 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 8 1/2 in |
Handrail Height | 36 in |
Description
All Direction Ladder, Material Steel, Platform Height 150 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 186 in, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 141 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- TIE DOWN ENGINEERING Tie Down 59109 J-Rod Concrete Anchor with Swivel Head - 12", Black (59109)
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- CAMPBELL CHAIN & FITTINGS Quick Link, 14 In, 231 In L, 880 Lb, Zinc Plated (T7645126V)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112162)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111242)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103244-D4)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104242-Y)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D5)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R2630A3E24B4C1P6)
- Tri-Arc Rolling Ladders