Shop All Rolling Ladders
Tri-Arc
182 in H Steel Rolling Ladder, 14 Steps
Mfr # KDSR114246-XR
Zoro # G3374126
product price: $1,768.99
/ea
Item requires special delivery charges. A $790.00 per item surcharge will be applied.
$1,768.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR114246-XR
- Zoro # G3374126
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 182 in |
Bottom Width | 40 in |
Base Depth | 123 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Depth | 7 in |
Overall Width | 40 in |
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 182 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 123 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-750-14)
- LUXOR Blue 18x32 3 Tub Cart (EC111-BU)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Alum. Dolly, 900 Lb (9401-26A)
- VESTIL Flat Bed Cart 2000 lb Polyurethane Casters Usuable 60 x 30 x 11 3/4 (FLAT-C)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114242-XR)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D4)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003166-D2)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112246)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D2)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8C1P6)
- Tri-Arc Rolling Ladders