Shop All Fixed Ladders
Tri-Arc
18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish
Mfr # WLFS0216-Y
Zoro # G2281787
product price: $794.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$794.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 16
- Overall Height 18 ft. 6"
- Top Step Height 15 ft.
- Walk-Thru Included Yes
Product Information
- Brand Tri-Arc
- MFR # WLFS0216-Y
- Zoro # G2281787
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 18 ft. 6" |
Top Step Height | 15 ft. |
Step Width | 18 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Walk-Thru Fixed,Steel,16-Rung |
Material | Steel |
Number of Steps | 16 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Item - Fixed Ladders | Walk-Thru Fixed Ladder |
Rung Spacing | 12" |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Walk-Thru Fixed,Steel,16-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Grommet, Bh2175 (10732403)
- RWM V-Groove Cast Iron Wheel, 6x2" (VIR-0620-08)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2448BK2DR)
- FACTOR 55 WINCH ACCESSORIES, EXTREME DUTY SOFT SHACKLE 3/8X20 (00067)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- TRI-ARC 7 ft. 6" Ladder, Walk-Thru Fixed, Steel, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0205-Y)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish (UCL7505246)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- Tri-Arc Ladders