Shop All Rolling Ladders
Tri-Arc
176 in H Steel Rolling Ladder, 14 Steps
Mfr # KDSR114242-D3
Zoro # G2232679
product price: $1,453.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.
$1,453.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR114242-D3
- Zoro # G2232679
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 176 in |
Bottom Width | 40 in |
Base Depth | 123 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 36 in |
Overall Width | 40 in |
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 176 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 123 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512720PAKGRA)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 1,000 lb Load Capacity (WMX12R42A3P3)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 8-Step (KDEC108246-Y)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107162-D3)
- TRI-ARC 96 in H Steel Configurable Rolling Ladder, 6 Steps (UKDEC106246)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107166-Y)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- COTTERMAN 80 in H Stainless Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A1E10B4SSP3)
- Tri-Arc Ladders