Shop All Fixed Ladders
Tri-Arc
17 ft Fixed Ladder with Safety Cage, Steel, 14 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1214
Zoro # G2232417
product price: $1,514.99
/ea
Item requires special delivery charges. A $565.00 per item surcharge will be applied.
$1,514.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 14
- Overall Height 17 ft
- Overall Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLFC1214
- Zoro # G2232417
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 17 ft |
Overall Width | 36 in |
Top Step Height | 13 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 13 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 14 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Item - Fixed Ladders | Walk-Thru Fixed Cage Ladder |
Climbing Angle | 90 ? |
Color | Gray |
Rung Spacing | 12" |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 17 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 14, Top Step Height 13 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 6 cu. yd., 800 lb. Cap, Blue (36FL37)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Swivel (P13S-UP050D-14-SB)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- ORION ROPEWORKS Rope, 3/4" dia., 600 ft. L, All Purpose (570240-W1O-00600-05470)
- TRI-ARC 102 in Ladder, Aluminum, 6 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL506)
- TRI-ARC 62 in Ladder, Aluminum, 2 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL502)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish (UCL7508242)
- TRI-ARC 10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFS0111-Y)
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0218-Y)
- EGA PRODUCTS 162" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 10 Steps (MVSS10EX)
- Tri-Arc Ladders