Shop All Rolling Ladders
Tri-Arc
166 in H Steel Rolling Ladder, 13 Steps
Mfr # KDSR113246
Zoro # G9957604
product price: $1,171.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$1,171.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR113246
- Zoro # G9957604
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 166 in |
Bottom Width | 40 in |
Base Depth | 96 in |
Handrail Height | 36 in |
Overall Width | 40 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 166 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 96 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 7800 lb (58EEX10)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (2VKA6)
- METALTECH 5 in. Caster Lock Pin (I-CAS5PIN)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps (KDSR113242)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps (KDSR115242-D3)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105242-D2)
- BALLYMORE 93 in H Steel Folding Rolling Ladder, 6 Steps (FAWL-6-P)
- Tri-Arc Ladders