Shop All Rolling Ladders
Tri-Arc
166 in H Steel Rolling Ladder, 13 Steps
Mfr # KDSR113242-D3
Zoro # G2232697
Item requires special delivery charges. A $485.00 per item surcharge will be applied.
$1,627.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR113242-D3
- Zoro # G2232697
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 166 in |
Bottom Width | 40 in |
Base Depth | 116 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 40 in |
Handrail Height | 36 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 166 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 116 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Nylon Loop Runner 48in Red (NNLR-48)
- CAMCO STEP STOOL, ALUMINUM, FOLDING W/PLASTIC FEET (43672)
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 1 Ton, 10 Ft Lift (C21-1-10)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N214)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (KDSR104246-D3)
- TRI-ARC 116 in H Steel Stock Picking Rolling Ladder, 8 Steps (KDSP108246)
- TRI-ARC 96 in H Steel Tilt and Roll Ladder, 6 Steps (KDTF106166)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCU500630246)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps (UKDEC112242)
- LITTLE GIANT LADDERS Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 6' - 15270-001 (15270-001)
- Tri-Arc Rolling Ladders