Shop All Rolling Ladders
Tri-Arc
156 in H Steel Rolling Ladder, 12 Steps
Mfr # KDSR112242-D3
Zoro # G2232715
original price:
$1,267.36
7% off
new price: $1,173.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.
$1,173.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR112242-D3
- Zoro # G2232715
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 156 in |
Bottom Width | 35 in |
Base Depth | 110 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Step Width | 24 in |
Overall Width | 35 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 156 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 110 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL AdjustableTie-Down, Dbl "J", 16 ft. Lx1"W (314700)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-272748-LW - Fits Wesco Model # 272748 (GWK-272748-LW)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish (UCL9003246)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701672)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112246-D3)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102164-D5)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108242-D3)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps (KDSR106246-XR)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps (KDSR113242)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103245-D4)
- COTTERMAN 20 in H Stainless Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3SSP1)
- Tri-Arc Rolling Ladders