Shop All Rolling Ladders
Tri-Arc
156 in H Steel Configurable Rolling Ladder, 12 Steps
Mfr # UKDEC112242
Zoro # G9906775
product price: $1,285.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
$1,285.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # UKDEC112242
- Zoro # G9906775
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 156 in |
Bottom Width | 35 in |
Base Depth | 116 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Step Width | 24 in |
Step Depth | 8 1/2 in |
Overall Width | 35 in |
Description
Configurable Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 156 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 116 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 800 lb. (2NXC2)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-36)
- FULTON Transom Ratchet Tie Down - 2" x 43" - 2-Pack (2060366)
- CAMPBELL CHAIN & FITTINGS 3/16" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675444)
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps (UKDEC112246)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242)
- TRI-ARC 116 in H Steel All Direction Ladder, 8 Steps (KDED108242)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps (KDEC115246)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDSR103246)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E10B4W5C1P6)
- Tri-Arc Rolling Ladders