Shop All Fixed Ladders
Tri-Arc
15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish
Mfr # WLFS0116-Y
Zoro # G2281638
original price:
$620.99
15% off
new price: $524.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 16
- Overall Height 15 ft.
- Top Step Height 15 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFS0116-Y
- Zoro # G2281638
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 15 ft. |
Top Step Height | 15 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Steel,Standard Fixed,16-Rung |
Material | Steel |
Number of Steps | 16 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Steel,Standard Fixed,16-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H (P27S-D060NR-16)
- GOLDLINE 15 in. L x 3/4 in. W S-Hook Bungee Strap (635197842)
- MAG-MATE Magnetic Tie-Down, 4-3/4" H, 5-3/4" L (MTD110R)
- DAYTON Cable, 1/4 in., 250 ft., 7 x 7, SS (33RG87)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- TRI-ARC 19 ft. Ladder, Standard Fixed Cage, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFC1120-Y)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- EGA Vertical Ladder, 8 Rungs, With Handrail Extensions, 11'3" Overall Height, 16"W Steps (MVMS8EX)
- Tri-Arc Ladders