Shop All Fixed Ladders
Tri-Arc
14 ft Fixed Ladder with Safety Cage, Steel, 11 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1211
Zoro # G2232441
product price: $1,274.99
/ea
Item requires special delivery charges. A $595.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 11
- Overall Height 14 ft
- Overall Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLFC1211
- Zoro # G2232441
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 14 ft |
Overall Width | 36 in |
Top Step Height | 10 ft |
Step Width | 18 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 10 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 11 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Color | Gray |
Item - Fixed Ladders | Fixed Cage Ladder |
Rung Spacing | 12" |
Climbing Angle | 90 ? |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 14 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 11, Top Step Height 10 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 1000 lb., 48 In (16-1/2-4)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- HARRINGTON Bottom Hook for 2 3/4 Ton Lever Hoist (L5BU0281021)
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- TRI-ARC 22 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Gray Powder Coated Finish (WLFC1219)
- TRI-ARC 15 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFC1213-Y)
- TRI-ARC 18 ft Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, Gray Powder Coated Finish (WLFC1215)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 3 ft. Ladder, Steel, Standard Fixed, 4-Rung, Steel, 4 Steps, Safety Yellow Finish (WLFS0104-Y)
- WERNER 16 ft. Straight Ladder, Fiberglass, 16 Steps, 375 lb Load Capacity (7116-1)
- Tri-Arc Ladders