Shop All Rolling Ladders
Tri-Arc
136 in H Steel Tilt and Roll Ladder, 10 Steps
Mfr # KDRF110166
Zoro # G9869395
product price: $757.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$757.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDRF110166
- Zoro # G9869395
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 136 in |
Bottom Width | 37 in |
Base Depth | 80 1/2 in |
Overall Width | 37 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Step Width | 16 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 136 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 37 in, Base Depth 80 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 10 in Semi-Pneumatic Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO AirFlex Black Replacement Strips 8', 8" x .080 (400708)
- US CARGO CONTROL Heavy Duty Swivel Wire Hook for 2" Webbing (WH8920)
- BALLYMORE 123 in H Steel All Direction Ladder, 9 Steps, 450 lb Load Capacity (Nav-9RS)
- ZICO Horizontal Wheel Chock Holder (QCH-1)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111246-XR)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 6-Step (KDEC106166-Y)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps (WLAR104245-D5)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D5)
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps (UCS500830242)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500520246)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4AC1P6)
- Tri-Arc Rolling Ladders