Shop All Rolling Ladders
Tri-Arc
136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # KDSP110246
Zoro # G9900274
product price: $1,469.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$1,469.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSP110246
- Zoro # G9900274
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 136 in |
Bottom Width | 35 in |
Base Depth | 85 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 35 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Step Width | 24 in |
Description
Stock Picking Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 136 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 85 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111246-D3)
- RUBBERMAID COMMERCIAL Complete Gear, Rack Replacement (FG7575L8BLA)
- CM 16Ft Chain Drop-Chain Bag (2483)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110242)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162-D3)
- TRI-ARC Rolling Ladder, 3 Steps, Serrated Tread (WLAR003165)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDEC104242)
- TRI-ARC 40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR004164-D4)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246)
- Tri-Arc Ladders