Shop All Rolling Ladders
Tri-Arc
136 in H Steel Rolling Ladder, 10 Steps
Mfr # KDSR110246-D3
Zoro # G2232749
product price: $1,232.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$1,232.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR110246-D3
- Zoro # G2232749
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 136 in |
Bottom Width | 35 in |
Base Depth | 96 in |
Handrail Height | 36 in |
Overall Width | 35 in |
Step Depth | 7 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 136 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 96 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 17 ft 3 in Fixed Ladder, Steel, 18 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F18S C1)
- EXTREME MAX Extreme Max 5001.5772.4 Heavy-Duty Solid Rubber Wheel Chock with Handle - Value 4-Pack (5001.5772.4)
- ZORO SELECT Caster Wheel, 1750 lb., 8 D x 2-1/2 In. (2RZF6)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 8-Step (KDEC108246-Y)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps (KDSR102246-D2)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107246-D2)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- TRI-ARC 176 in H Steel Configurable Rolling Ladder, 14 Steps (UKDEC114242)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 3-Step (KDEC103246-Y)
- Tri-Arc Rolling Ladders