Shop All Rolling Ladders
Tri-Arc
132 in H Steel Rolling Ladder, 9 Steps
Mfr # KDSR109246-XR
Zoro # G3374178
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,416.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR109246-XR
- Zoro # G3374178
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 35 in |
Base Depth | 89 in |
Step Depth | 7 in |
Overall Width | 35 in |
Handrail Height | 42 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 132 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 89 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16PI08201R)
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403415)
- ZORO SELECT Caster Wheel, 450 lb., 5 Dia. x 1-1/4In (1KB21)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps (KDSR109242-XR)
- TRI-ARC 116 in H Steel All Direction Ladder, 8 Steps (KDED108242)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D4)
- TRI-ARC Rolling Ladder, All-Terrain, 3-Step (KDRF103166)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115242-XR)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps (KDSR113246)
- BALLYMORE Tilt and Roll Laddr, 44in.Wx53in.D, 5 Step (TA-5-36)
- Tri-Arc Rolling Ladders