Shop All Rolling Ladders
Tri-Arc
132 in H Steel Cantilever Rolling Ladder, 9 Steps
Mfr # UCU500940246
Zoro # G9957717
product price: $2,765.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$2,765.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Supported / Unsupported Unsupported
- Platform Depth 40 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500940246
- Zoro # G9957717
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 40 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 30 in |
Base Depth | 117 in |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 9 |
Supported / Unsupported | Unsupported |
Load Capacity | 300 lb |
Step Tread | Perforated |
Material | Steel |
Finish | Powder Coated |
Color | Yellow |
Ladder Actuation | Locking Casters |
Climbing Angle | 50 Degrees |
Handrails Included | Yes |
Assembled/Unassembled | Unassembled |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Tread | Perforated |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 90 in, Platform Width 24 in, Platform Depth 40 in, Overall Height 132 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 117 in, Number of Steps 9, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K-AM)
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHT5558BK-U)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE40120ZN-TPU)
- DAYTON Hydraulic Cylinder Lift Truck, Load Cap. 300 lb. (26W609)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCU500930242)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps (WLAR104245-D5)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D5)
- TRI-ARC Rolling Ladder, 5 Steps, Serrated Tread (WLAR105245)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-14)
- Tri-Arc Rolling Ladders