Shop All Rolling Ladders
Tri-Arc
132 in H Steel Cantilever Rolling Ladder, 9 Steps
Mfr # UCU500930242
Zoro # G9957762
product price: $2,352.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$2,352.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Supported / Unsupported Unsupported
- Platform Depth 30 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500930242
- Zoro # G9957762
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 30 in |
Base Depth | 107 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Width | 24 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 9 |
Supported / Unsupported | Unsupported |
Load Capacity | 300 lb |
Step Tread | Serrated |
Material | Steel |
Assembled/Unassembled | Unassembled |
Ladder Actuation | Locking Casters |
Handrails Included | Yes |
Ladder Tread | Serrated |
Finish | Powder Coated |
Standards | OSHA 1910.29 and ANSI A14.7 |
Climbing Angle | 50 Degrees |
Color | Yellow |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 90 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 132 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 107 in, Number of Steps 9, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-3060-95)
- LITTLE GIANT Wheel Solid Cushion Rubber, 8 x 2-1/2 in (WHSP-0825-O)
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- DAYTON SS Cable, 1/16 In, 500 Ft, 96 Lb Capacity (1DLC3)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102244-D5)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114242-XR)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDHD111242)
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps (KDTF102242)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E10B4C1P6)
- Tri-Arc Rolling Ladders