Shop All Rolling Ladders
Tri-Arc
132 in H Aluminum Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity
Mfr # WLARTR110245
Zoro # G3373636
product price: $1,201.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$1,201.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLARTR110245
- Zoro # G3373636
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 40 in |
Base Depth | 83 1/2 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 40 in |
Handrail Height | 32 in |
Step Depth | 7 in |
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 100 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 132 in, Number of Steps 10, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 83 1/2 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Aluminum Mill, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 32" Over Pack Drum Dolly 1.2k (DRUM-SP-32-12-C)
- DAYTON Load Chain (LC618-G10G-20)
- DAYTON Motor Gasket (MHGXEC83GGS)
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15187-882)
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps (KDTF105162)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115246-Y)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (WLSR103166)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110246-D2)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCS500520242)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318RSU)
- Tri-Arc Rolling Ladders