Shop All Rolling Ladders
Tri-Arc
132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity
Mfr # WLAR110244
Zoro # G0980108
product price: $1,852.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,852.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR110244
- Zoro # G0980108
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 36 in |
Base Depth | 79 in |
Step Depth | 7 in |
Handrail Height | 32 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 36 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 100 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 132 in, Number of Steps 10, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 79 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Shipping Ramp, 35 In (1795CR)
- KFI Stealth Black Replacement Hook (SE-HOOK)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G002)
- HARPER TRUCKS Cntns Frm Hand Truck, Flw-Bck Hndl, 600lb. (K54D60)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDEC107162)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TRI-ARC 186 in H Steel Configurable Rolling Ladder, 15 Steps (UKDEC115246)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D4)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCU500620246)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106162)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107165-D5)
- Tri-Arc Rolling Ladders