Shop All Rolling Ladders
Tri-Arc
122 in H Steel Cantilever Rolling Ladder, 8 Steps
Mfr # UCS500830242
Zoro # G9958076
product price: $1,611.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,611.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Supported / Unsupported Supported
- Platform Depth 30 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500830242
- Zoro # G9958076
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 41 in |
Base Depth | 99 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 8 |
Supported / Unsupported | Supported |
Step Tread | Serrated |
Load Capacity | 300 lb |
Material | Steel |
Climbing Angle | 50 Degrees |
Ladder Actuation | Locking Casters |
Assembled/Unassembled | Unassembled |
Handrails Included | Yes |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Tread | Serrated |
Color | Yellow |
Finish | Powder Coated |
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 80 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 122 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 99 in, Number of Steps 8, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Strip Door Hardware, 5 ft., Steel (999-00076)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft (PECO 1870)
- VESTIL Detent Pin, 1/2 x 3-3/4 In. (99-112-004)
- TRI-ARC 30 in H Steel Rolling Step, 3 Steps (WLSR003246)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105246-Y)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (KDSR104242)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCU500630242)
- TRI-ARC 76 in H Steel Tilt and Roll Ladder, 4 Steps (KDTF104242)
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps (UKDEC112246)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108242-D3)
- Tri-Arc Ladders