Shop All Rolling Ladders
Tri-Arc
122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity
Mfr # WLAR109244-D5
Zoro # G0978610
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$1,610.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR109244-D5
- Zoro # G0978610
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 36 in |
Base Depth | 86 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Handrail Height | 32 in |
Overall Width | 36 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 90 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 122 in, Number of Steps 9, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 86 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie Down Winch, Weld On, 5400 lb. (7820GRA)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- PEWAG Chain, Grade 63, Trade Size 3/16 in. (38094/25)
- CASTERHQ JOBOX JOBSITE 8" Casters, 1-324990, PK4 (1-324990)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109245-D5)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110242-XR)
- TRI-ARC 136 in H Steel Tilt and Roll Ladder, 10 Steps (KDRF110166)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003246-D3)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps (KDSR113242)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (KDSR104242)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105242-D2)
- Tri-Arc Rolling Ladders