Shop All Rolling Ladders
Tri-Arc
112 in H Steel Cantilever Rolling Ladder, 7 Steps
Mfr # UCU500740242
Zoro # G9957683
product price: $2,555.99
/ea
Item requires special delivery charges. A $835.00 per item surcharge will be applied.
$2,555.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Supported / Unsupported Unsupported
- Platform Depth 40 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500740242
- Zoro # G9957683
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 40 in |
Platform Width | 24 in |
Overall Height | 112 in |
Bottom Width | 30 in |
Base Depth | 101 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 10 in |
Handrail Height | 42 in |
Step Width | 24 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 7 |
Supported / Unsupported | Unsupported |
Step Tread | Serrated |
Load Capacity | 300 lb |
Material | Steel |
Handrails Included | Yes |
Climbing Angle | 50 Degrees |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Ladder Actuation | Locking Casters |
Color | Yellow |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Tread | Serrated |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 70 in, Platform Width 24 in, Platform Depth 40 in, Overall Height 112 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 101 in, Number of Steps 7, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Full Featured Pallet Truck, 4.4K, 27 x 72 (PM4-2772)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Nylon, Yellow (EE1803NFX20)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 5/16 x 4-1/2 (01710 7)
- TRI-ARC 112 in H Steel Rolling Ladder, 7 Steps (KDSR107246-XR)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps (KDSR113242)
- TRI-ARC 186 in H Steel Configurable Rolling Ladder, 15 Steps (UKDEC115246)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps (KDSR108242-XR)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDHS107242)
- Tri-Arc Ladders