Shop All Rolling Ladders
Tri-Arc
112 in H Steel Cantilever Rolling Ladder, 7 Steps
Mfr # UCS500720246
Zoro # G9958234
product price: $1,915.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$1,915.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Supported / Unsupported Supported
- Platform Depth 20 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500720246
- Zoro # G9958234
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 112 in |
Bottom Width | 41 in |
Base Depth | 81 in |
Step Depth | 8 1/2 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 7 |
Supported / Unsupported | Supported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Ladder Actuation | Locking Casters |
Handrails Included | Yes |
Standards | OSHA 1910.29 and ANSI A14.7 |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Color | Yellow |
Climbing Angle | 50 Degrees |
Ladder Tread | Perforated |
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 70 in, Platform Width 24 in, Platform Depth 20 in, Overall Height 112 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 81 in, Number of Steps 7, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEADOW LANE Ladder 107 in. Un-Finished Oak Brass Finish Hook with 8 ft. Rail Kit (EG.300-107RO-08.06)
- THE PERFECT BUNGEE The PTD, 12' Constant Tension Rope Lock Tie Down, Black, 2-Count (PTDBK2PK)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J873)
- DAYTON Endless - Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET48)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps (WLAR104245-D5)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104242-Y)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D4)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps (KDSR106242-XR)
- TRI-ARC 186 in H Steel Configurable Rolling Ladder, 15 Steps (UKDEC115246)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDHD106246)
- Tri-Arc Ladders