Shop All Rolling Ladders
Tri-Arc
112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity
Mfr # WLAR108244-D5
Zoro # G0978568
product price: $1,798.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$1,798.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 28 in
- Platform Width 24 in
- Step Tread Ribbed
Product Information
- Brand Tri-Arc
- MFR # WLAR108244-D5
- Zoro # G0978568
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 112 in |
Bottom Width | 36 in |
Base Depth | 79 in |
Step Depth | 7 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 36 in |
Handrail Height | 32 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 80 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 112 in, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 79 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- VESTIL Clevis Pin w/Large Head, 1/2 x 3-3/8 (07-112-007)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 350 lb (18XS04229R)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Nylon, Yellow (EEF4-903-6)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105164)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D4)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps (KDRF109166)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCU500620246)
- TRI-ARC Rolling Ladder, Handrails, 9-Step (KDSR109246-D2)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCU500940246)
- COTTERMAN 80 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5R1822A3B3C50P6)
- Tri-Arc Rolling Ladders