Shop All Rolling Ladders
Tri-Arc
102 in H Steel Cantilever Rolling Ladder, 6 Steps
Mfr # UCU500640242
Zoro # G9957692
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$3,283.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Supported / Unsupported Unsupported
- Platform Depth 40 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500640242
- Zoro # G9957692
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 40 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 30 in |
Base Depth | 92 in |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 6 |
Supported / Unsupported | Unsupported |
Step Tread | Serrated |
Load Capacity | 300 lb |
Material | Steel |
Ladder Actuation | Locking Casters |
Color | Yellow |
Standards | OSHA 1910.29 and ANSI A14.7 |
Finish | Powder Coated |
Climbing Angle | 50 Degrees |
Handrails Included | Yes |
Assembled/Unassembled | Unassembled |
Ladder Tread | Serrated |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 60 in, Platform Width 24 in, Platform Depth 40 in, Overall Height 102 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 92 in, Number of Steps 6, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Campbell Brady PVC Well Point (BBP125-04-008)
- MAZZELLA Lift America 10' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152039)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W5C1P6)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, White (G06-WHX-PGA-4UNN)
- TRI-ARC 112 in H Steel Cantilever Rolling Ladder, 7 Steps (UCU500740242)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D2)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D5)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115246-Y)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDEC107246)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107165-D4)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- Tri-Arc Ladders