Shop All Rolling Ladders
Tri-Arc
102 in H Steel Cantilever Rolling Ladder, 6 Steps
Mfr # UCS500640246
Zoro # G9958042
product price: $1,506.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,506.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Supported / Unsupported Supported
- Platform Depth 40 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500640246
- Zoro # G9958042
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 40 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 41 in |
Base Depth | 92 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 8 1/2 in |
Handrail Height | 42 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 6 |
Supported / Unsupported | Supported |
Load Capacity | 300 lb |
Step Tread | Perforated |
Material | Steel |
Color | Yellow |
Ladder Actuation | Locking Casters |
Finish | Powder Coated |
Ladder Tread | Perforated |
Assembled/Unassembled | Unassembled |
Climbing Angle | 50 Degrees |
Standards | OSHA 1910.29 and ANSI A14.7 |
Handrails Included | Yes |
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 60 in, Platform Width 24 in, Platform Depth 40 in, Overall Height 102 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 92 in, Number of Steps 6, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Single Channel Lifter, 180 Rotate/90 Tilt (P11104DC)
- US CARGO CONTROL 2'' X 20' Blue E-Track Ratchet Straps w/ E-Fittings and Wire Hooks (5320SEFWH-BLU)
- B & P MANUFACTURING Handle Platform Truck, 24 in. (2800-150-24)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL55)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCS500640242)
- TRI-ARC 112 in H Steel Cantilever Rolling Ladder, 7 Steps (UCU500740242)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps (KDSR004246-D2)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDHS106242)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D5)
- Tri-Arc Ladders