Shop All Rolling Ladders
Tri-Arc
102 in H Steel Cantilever Rolling Ladder, 6 Steps
Mfr # UCS500640242
Zoro # G9957997
product price: $1,769.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$1,769.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Supported / Unsupported Supported
- Platform Depth 40 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500640242
- Zoro # G9957997
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 40 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 41 in |
Base Depth | 92 in |
Step Depth | 10 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 6 |
Supported / Unsupported | Supported |
Load Capacity | 300 lb |
Step Tread | Serrated |
Material | Steel |
Climbing Angle | 50 Degrees |
Ladder Tread | Serrated |
Standards | OSHA 1910.29 and ANSI A14.7 |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Ladder Actuation | Locking Casters |
Color | Yellow |
Handrails Included | Yes |
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 60 in, Platform Width 24 in, Platform Depth 40 in, Overall Height 102 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 92 in, Number of Steps 6, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Trailer Crane Bumper, 8" Length (TB-90)
- VESTIL Extension Spring (37-146-001)
- BUYERS PRODUCTS Outrigger Pad, 18" W, 18" L, Rubber (OP18X18R)
- VESTIL Low Profile Rack Guard (NPG4-36)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCS500640246)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDEC105246)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111242-D3)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108242)
- TRI-ARC 96 in H Steel Tilt and Roll Ladder, 6 Steps (KDTF106166)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHD112246)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1203R1820A6E12B3C1P6)
- Tri-Arc Rolling Ladders