Shop All Rolling Ladders
Tri-Arc
102 in H Steel Cantilever Rolling Ladder, 6 Steps
Mfr # UCS500630242
Zoro # G9958094
product price: $1,776.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,776.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Supported / Unsupported Supported
- Platform Depth 30 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500630242
- Zoro # G9958094
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 41 in |
Base Depth | 82 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 10 in |
Step Width | 24 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 6 |
Supported / Unsupported | Supported |
Step Tread | Serrated |
Load Capacity | 300 lb |
Material | Steel |
Standards | OSHA 1910.29 and ANSI A14.7 |
Assembled/Unassembled | Unassembled |
Finish | Powder Coated |
Ladder Tread | Serrated |
Color | Yellow |
Climbing Angle | 50 Degrees |
Handrails Included | Yes |
Ladder Actuation | Locking Casters |
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 60 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 102 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 82 in, Number of Steps 6, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Ctch Safety Catch 11, 6Ko, A5210090 (A5210090)
- BAUER LADDER 10 ft Aluminum Stepladder (20110)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 150 lb (20TM46)
- ULTRATECH UltraTech 1521 Ultra- I-Beam Protector®, 8 1/2"-L x 7 1/2"-W x 36"-H (1521)
- TRI-ARC 76 in H Steel Tilt and Roll Ladder, 4 Steps (KDTF104242)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109242-D3)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105245)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps (KDRF109166)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112246-XR)
- TRI-ARC 156 in H Steel Stock Picking Rolling Ladder, 12 Steps (KDSP112242)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E20B4C2P6)
- Tri-Arc Ladders