Shop All Fixed Ladders
Tri-Arc
10 ft Fixed Ladder with Safety Cage, Steel, 11 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1111
Zoro # G0980817
product price: $716.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$716.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 11
- Overall Height 10 ft
- Overall Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLFC1111
- Zoro # G0980817
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 10 ft |
Overall Width | 36 in |
Top Step Height | 10 ft |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 10 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 11 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Rung Spacing | 12" |
Color | Gray |
Climbing Angle | 90 ? |
Item - Fixed Ladders | Fixed Cage Ladder |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 10 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 11, Top Step Height 10 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- US CARGO CONTROL Cam Buckle for 2" Webbing (CAM3)
- MAG-MATE Manhole Cover Lift Dolly, Aluminum (MCL3000W06)
- DAYTON Flat Washer 10 (MH1DJN2324G)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish (UCL7505246)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1122)
- TRI-ARC 14 ft Fixed Ladder with Safety Cage, Steel, 11 Steps, Top Exit, Gray Powder Coated Finish (WLFC1211)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish (UCL9007246)
- TRI-ARC 9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0207-Y)
- Tri-Arc Fixed Ladders